Shop All Globe Valves
Chicago Valves And Controls
3/4", Stainless Steel Class 800 Globe Valve, FNPT
Mfr # 386TE006
Zoro # G9159399
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Pipe Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 386TE006
- Zoro # G9159399
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size | 3/4" |
Details
Connection Type | FNPT |
Description
Globe Valve, Pipe Size - Valves 3/4 In., Connection Type - Valves FNPT x FNPT, Shape - Globe Valves Tee, Body Material - Valves 316L Stainless Steel, Media - Valves Air, Fluid, Gas, Oil, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Air Pressure 860 psig @ 850 Degress F, Max. Fluid Pressure - Valves 1600 psi, Inlet to Outlet Length - Valves 3-9/16 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND 3/4 In. Malleable Iron Galvanized Pipe Cross (511-004BG)
- ZORO SELECT 3/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT2)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-480821-S)
- INFINITY DRAIN 48" S-PVC Series Complete Kit W/ Tile Insert Frame in Satin Stainless (STIF_6548_SS)
- CHICAGO VALVES AND CONTROLS 1-1/4", Stainless Steel Class 800 Globe Valve, SW (386SW012)
- CHICAGO VALVES AND CONTROLS 4", Stainless Steel Class 150 Flanged Globe Valve (31611040)
- CHICAGO VALVES AND CONTROLS 1-1/2", Forged Steel Class 800 Globe Valve, FNPT (384TE015)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel 200 WOG Threaded Globe Valve (3266SW015)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel Class 150 Flanged Globe Valve (31611015)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel Class 800 Globe Valve, FNPT (386TE010)
- LEGEND VALVE 2" T-421 GLOBE VALVE (103-108)
- Chicago Valves And Controls Valves