Shop All Gate Valves
Chicago Valves And Controls
3/4", Stainless Steel Class 150 Flanged Gate Valve
Mfr # 21611006
Zoro # G9155506
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Flanged
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 21611006
- Zoro # G9155506
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Details
Connection Type | Flanged |
Body Material | Stainless Steel |
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 150, Body Material - Valves CF8M Stainless Steel, Connection Type Flange, Pipe Size - Valves 3/4 In., Max. Water Pressure - CWP 275 psi, Max. Working Steam Pressure - WSP 150 psi, Valve Max. Fluid Temp. 450 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 7.68 In., Inlet to Outlet Length 4.61 In., Stem Material 316 Stainless Steel, Bonnet Style Bolted, Wedge Material CF8M Stainless Steel, Handle Material FCD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 150 psi (6010DCE01-AM0150)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H232)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect x Male Pipe Thread Adapter (FSBMA12)
- ZORO SELECT Coupling, 304 SS, 1 1/2", F BSPP, Class 150 (ZUSA-PF-8060)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel Class 150 Flanged Gate Valve (21611005)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel 200 WOG Threaded Gate Valve (2266TE006)
- CHICAGO VALVES AND CONTROLS 2", For ged Steel Class 800 Gate Valve, FNPT (284TE020)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel Class 800 Gate Valve, SW (286SW005)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel 200 WOG Socket Weld Gate Valve (2266SW010)
- CHICAGO VALVES AND CONTROLS 1/2", For ged Steel Class 800 Gate Valve, FNPT (284TE005)
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze (294000)
- Chicago Valves And Controls Valves