Shop All Check Valves
Chicago Valves And Controls
3/4", Forged Steel Class 800 Swing Check Valve, FNPT
Mfr # 484TE006
Zoro # G9160729
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 484TE006
- Zoro # G9160729
- Country of Origin China
- Category Check Valves
Details
Material | Forged Steel |
Description
Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Carbon Steel, Pipe or Tube Size - Check Valves 3/4 In., Connection Type - Check Valves FNPT x FNPT, Mounting Orientation - Check Valves Horizontal, Seal Material - Check Valves 304 Stainless Steel, Graphite, Max. Temp. - Valves 800 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 1975 psi @ 100 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Lever Us Chrome (47847000)
- BREEZE T-Bolt, HD, Spring, 2.13", Zinc Bolt, PK10 (B9224-0213 B)
- HERCULES Toilet Bowl Ring, Wax, 4in (90230)
- CANTEX CAP SERV ENTR PVC 3/4 in. by THOMAS & BETTS MfrPartNo (5133591U)
- CHICAGO VALVES AND CONTROLS 8", Cast Steel Class 150 Flanged Swing Check Valve (41411080)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Socket Weld Swing Check Valve (4266SW005)
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Piston Check Valve, FNPT (P484TE020)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel Class 800 Piston Check Valve, SW (P486SW006)
- CHICAGO VALVES AND CONTROLS 12", Stainless Steel Class 150 Flanged Swing Check Valve (41611120)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel 200 WOG Threaded Swing Check Valve (4266TE015)
- SSI 3" Flanged Cast Iron Triple Duty Check Valve (0300-125TFI-B)
- Chicago Valves And Controls Check Valves