Shop All Gate Valves
Chicago Valves And Controls
3/4", Forged Steel Class 800 Gate Valve, FNPT
Mfr # 284TE006
Zoro # G9157761
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT
- Body Material Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Valves And Controls
- MFR # 284TE006
- Zoro # G9157761
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Details
Connection Type | FNPT |
Body Material | Forged Steel |
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 800, Body Material - Valves Forged Carbon Steel, Connection Type FNPT, Pipe Size - Valves 3/4 In., Max. Water Pressure - CWP 1975 psi, Max. Working Steam Pressure - WSP 1460 psi, Valve Max. Fluid Temp. 850 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 6-1/2 In., Inlet to Outlet Length 3-37/64 In., Stem Material 410 Stainless Steel, Bonnet Style Bolted, Wedge Material 410 Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Unequal Union, 4 x 6mm Tube Size, Nylon, Black, 10 PK (3106 04 06)
- NDS REPAIR COUPLING 2-1/2"" (118-25)
- ZORO SELECT Tee, Low Lead Brass, 120 psi (700064-14)
- MIDWEST CONTROL Brass Ball Valve, 1/2" FPT, 600 CWP (KTC-50)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Socket Weld Gate Valve (2266SW005)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel Class 800 Gate Valve, FNPT (286TE005)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel Class 150 Flanged Gate Valve (21611015)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel Class 150 Flanged Gate Valve (21611005)
- CHICAGO VALVES AND CONTROLS 10", Cast Steel Class 150 Flanged Gate Valve (21411100)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel 200 WOG Threaded Gate Valve (2266TE006)
- KENNEDY VALVE 8" Gate Valve 3/4" TAP 350 PSI (7000360948)
- Chicago Valves And Controls Valves