Shop All Ball Valves
Chicago Valves And Controls
3/4", FNPT Full Port Brass Ball Valve
Mfr # 1111TTE006
Zoro # G9156669
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 1111TTE006
- Zoro # G9156669
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material Brass C37700, Body Style Inline, 2-Piece, Pipe Size 3/4 In., Connection Type Female Threaded x Female Threaded, Max. Pressure 600 CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Plated Steel, Brass Material 316 Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Tee, 1" x 1" x 1/2", Press X FIP, PK5 (9116505PC)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (007728)
- BE PRESSURE 4in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.400)
- ZORO SELECT 1/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB15)
- CHICAGO VALVES AND CONTROLS 2", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R020)
- CHICAGO VALVES AND CONTROLS 1/2", FNPT Unibody Stainless Steel Ball Valve (1266R005)
- CHICAGO VALVES AND CONTROLS 1/2", Spring Return 2 Piece Crbn Stl Strd Port Ball Valve W/ FNPT Ends (2446RSR005)
- CHICAGO VALVES AND CONTROLS 1", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R010)
- CHICAGO VALVES AND CONTROLS 2", Standard Port Flanged Carbon Steel Ball Valve Inline (8146RTM1020)
- CHICAGO VALVES AND CONTROLS 3/4", FNPT Full Port Stainless Steel Seal Weld Ball Valve (N2666R006)
- LEGEND VALVE 2" T-725 C.S. BALL VALVE (113-218)
- Chicago Valves And Controls Ball Valves