Shop All Ball Valves
Chicago Valves And Controls
3/4", Flanged Stainless Steel Ball Valve 3-Way L-Port
Mfr # 176MTT6L1006
Zoro # G9156562
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 176MTT6L1006
- Zoro # G9156562
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material 316 Stainless Steel, Body Style 3-Way Inline, Pipe Size 3/4 In., Connection Type FlangedxFlangedxFlanged, Full Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 500 Degrees F, Ball Material 316 Stainless Steel, L-Port, Seat Material TFM, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Coupling, CTS, Schedule 40, 1-1/2" Pipe Size, CTS Hub (2GJZ3)
- COLDER Inline Insert, Acetal, Straight-Through (PLC22004)
- VIEGA Viega ProPress tee, 2" x 1-1/4" x 1-1/4" (15518)
- ANVIL 1-1/2 Black Malleable Square Head Plug, Lead Free, 150 PSI (0818902538)
- CHICAGO VALVES AND CONTROLS 1", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R010)
- CHICAGO VALVES AND CONTROLS 2-1/2", 3 Piece Socket Weld Carbon Steel Ball Valve Inline (794466RMMSW025)
- CHICAGO VALVES AND CONTROLS Actuated 1", Strd Port Flanged Stainless Inline, SR (P8166RTM1010SR60)
- CHICAGO VALVES AND CONTROLS 2 Double Acting Air Acutated 1000 WOG Sanitary Ball Valve (P3666MMCE020DA80)
- CHICAGO VALVES AND CONTROLS 2", FNPT 3600 WOG (Class 1500) SS Ball Valve, API 607 FIRESAFE (FS2766DTE020)
- CHICAGO VALVES AND CONTROLS 2", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R020)
- REVALVED 3" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV300TH)
- Chicago Valves And Controls Valves