Shop All Ball Valves
Chicago Valves And Controls
3/4", 3Pc, Socket Weld Crbn Stl Ball Valve Inline, API 607 FIRESAFE
Mfr # FS794466XGGSW006
Zoro # G9159091
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Valves And Controls
- MFR # FS794466XGGSW006
- Zoro # G9159091
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Description
Ball Valve, Body Material WCB Carbon Steel, Body Style Inline, 3-Piece, Pipe Size 3/4 In., Connection Type Female Socket Weld x Female Socket Weld, Full Port, Max. Pressure 1975 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material XN, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material Graphite
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Connector, 18 In (20-3132-18)
- 3M Water Filter System, Flow Rate 2.2 gpm (5626002)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In, CI, Viton Liner (ML222V 2)
- ALLPOINTS Overflow-1.75X10 Cp (265152)
- CHICAGO VALVES AND CONTROLS 3", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R030)
- CHICAGO VALVES AND CONTROLS 2", Standard Port Flanged Carbon Steel Ball Valve Inline (8146RTM1020)
- CHICAGO VALVES AND CONTROLS 2", 3 Piece Socket Weld Carbon Steel Ball Valve Inline (794466RMMSW020)
- CHICAGO VALVES AND CONTROLS 1", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE010)
- CHICAGO VALVES AND CONTROLS 3/4", FNPT Full Port Stainless Steel Seal Weld Ball Valve (N2666R006)
- CHICAGO VALVES AND CONTROLS 212 1000 WOG Manual Stainless Steel TriClamp Ball Valve (3666MMCE025)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (JF-100TG)
- Chicago Valves And Controls Ball Valves