Shop All Ball Valves
Chicago Valves And Controls
3", Full Port Flanged Carbon Steel Ball Valve Inline, API 607 FIRESAFE
Mfr # FS8246RTM1030
Zoro # G9158726
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Valves And Controls
- MFR # FS8246RTM1030
- Zoro # G9158726
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material WCB Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 3 In., Connection Type Flanged x Flanged, Full Port, Max. Pressure 285 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 304 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material Graphite
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Lever Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500145.002)
- LEGEND VALVE 3/8 X 1/8 BLACK HEX BUSHING (350-601)
- ZURN 1-1/2" X 21" FLUSH TUBE/VACUUM BREAKER L/NUT-RB (P6000-2-A-RB)
- ZSI Beta Clamps, Heavy Ser., 1-1/2 In Tube, AL (H5024S-AL)
- CHICAGO VALVES AND CONTROLS 1", FNPT Full Port Brass Ball Valve (1111TTE010)
- CHICAGO VALVES AND CONTROLS 2", FNPT Stainless Steel Ball Valve 3-Way L-Port (1666RL020)
- CHICAGO VALVES AND CONTROLS 1/4", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE002)
- CHICAGO VALVES AND CONTROLS 1-1/2", 3Pc, Socket Weld Crbn Stl Ball Valve Inline, API 607 FIRESAFE (FS794466RGGSW015)
- CHICAGO VALVES AND CONTROLS 1", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R010)
- CHICAGO VALVES AND CONTROLS Actuated 3/4", 3 Piece SS 1,000 WOG Thrded Ball Valve, SR (P3566R6006SR60)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353009840)
- Chicago Valves And Controls Ball Valves