Shop All Ball Valves
Chicago Valves And Controls
3", FNPT Full Port Brass Ball Valve
Mfr # 1111TTE030
Zoro # G9158601
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 1111TTE030
- Zoro # G9158601
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material Brass C37700, Body Style Inline, 2-Piece, Pipe Size 3 In., Connection Type Female Threaded x Female Threaded, Max. Pressure 600 CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Plated Steel, Brass Material 316 Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGILL Cargill Diamond Crystal Iron Fighter 100012408 Salt Pellets, 40 lb Bag (100012408)
- FLOOD-GUARD 4 In. Rubber Float Gasket Check Valve (4FH)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Cross -, 1/2" Tube Size, Black (ZUSA-TF-PTC-1003)
- PLUMB PAK Furnace Key 1/4In (PP840-30)
- CHICAGO VALVES AND CONTROLS 1/4", Spring Return 2 Piece SS Standard Port Ball Valve with FNPT Ends (2466RSR002)
- CHICAGO VALVES AND CONTROLS 3", Full Port Flanged SS Ball Valve Inline, API 607 FIRESAFE (FS8266RTM1030)
- CHICAGO VALVES AND CONTROLS 2", FNPT Unibody Stainless Steel Ball Valve (1266R020)
- CHICAGO VALVES AND CONTROLS 3/4", FNPT Full Port Stainless Steel Seal Weld Ball Valve (N2666R006)
- CHICAGO VALVES AND CONTROLS 3/4", FNPT Unibody Stainless Steel Ball Valve (1266R006)
- CHICAGO VALVES AND CONTROLS 4", FNPT Full Port Brass Ball Valve (1111TTE040)
- LEGEND VALVE 3/4" T-3100 GAS BALL VALVE (102-514)
- Chicago Valves And Controls Valves