Shop All Gate Valves
Chicago Valves And Controls
3", Cast Steel Class 150 Flanged Gate Valve
Mfr # 21411030
Zoro # G9160047
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 21411030
- Zoro # G9160047
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 3" |
Details
Connection Type | Flanged |
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 150, Body Material - Valves Carbon Steel, Connection Type 150# Flanged, Pipe Size - Valves 3 In., Valve Max. Fluid Temp. 800 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 15.75 In., Inlet to Outlet Length 8 In., Stem Material ASTM A182 F6a , Wedge Material ASTM A216 WCB, Handle Material Ductile Iron, Handle Type Hand Wheel, API 600
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Qk Conect D-Adptr15/16 (9D00010521)
- IN-SINK-ERATOR Oil Rubbed Bronze Stopper (STP-ORB)
- ZORO SELECT 3/4" x 9" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40513)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 4 in x 2 1/2 in Pipe Size (437421)
- CHICAGO VALVES AND CONTROLS 1/4", Stainless Steel Class 800 Gate Valve, FNPT (286TE002)
- CHICAGO VALVES AND CONTROLS 1/2", For ged Steel Class 800 Gate Valve, FNPT (284TE005)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE005)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 800 Gate Valve, FNPT (286TE020)
- CHICAGO VALVES AND CONTROLS 3/4", Forged Steel Class 800 Gate Valve, FNPT (284TE006)
- CHICAGO VALVES AND CONTROLS 2", Cast Steel Class 150 Flanged Gate Valve (21411020)
- LEGEND VALVE 1" S-401 NO LEAD GATE VALVE (104-405NL)
- Chicago Valves And Controls Gate Valves