Shop All Butterfly Valves
Chicago Valves And Controls
3", Butterfly Valve, Wafer, Ductile Iron Body
Mfr # 55W2611030
Zoro # G9159450
product price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 55W2611030
- Zoro # G9159450
- Country of Origin China
- Category Butterfly Valves
Description
Butterfly Valve- Wafer, Body Material Ductile Iron ASTM A 536, Body Style Inline, Pipe Size 3 In., Max. Pressure 200 psi CWP, Temp. Range -30 Degrees to 275 Degrees F, Disc Material 316 Stainless Steel ASTM A351 CF8M, Seat Material EPDM, Handle Type Locking Lever, Number of Bolt Holes 4, API 609
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 25m, PK20 (KE25K3S-75)
- T&S BRASS Pre-Rinse Spring, Chrome Plated Steel (000888-45)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 1 in Pipe Size (438168)
- CULLIGAN Culligan HF-360 Culligan HF-360 Whole House Water Filter System (HF-360)
- CHICAGO VALVES AND CONTROLS Actuated 8", Butterfly Valve, Lug, Ductile Iron Body, SR (P55L2612080SR80)
- CHICAGO VALVES AND CONTROLS 3", Butterfly Valve, Lug, Ductile Iron Body (55L2611030)
- CHICAGO VALVES AND CONTROLS Actuated 2", Butterfly Valve, Lug, Ductile Iron Body, DA (P55L2612020DA80)
- CHICAGO VALVES AND CONTROLS Actuated 2", Butterfly Valve, Lug, Ductile Iron Body, SR (P55L2612020SR80)
- CHICAGO VALVES AND CONTROLS 6", Butterfly Valve, Lug, Ductile Iron Body (55L2611060)
- CHICAGO VALVES AND CONTROLS Actuated 3", Butterfly Valve, Lug, Ductile Iron Body, DA (P55L2612030DA80)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- Chicago Valves And Controls Butterfly Valves