Shop All Ball Valves
Chicago Valves And Controls
3", 3 Piece Threaded Stainless Steel Ball Valve Inline
Mfr # 796666RMMTE030
Zoro # G9158032
Free Shipping & Returns
$1,687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Valves And Controls
- MFR # 796666RMMTE030
- Zoro # G9158032
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Description
Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 3-Piece, Pipe Size 3 In., Connection Type Female Threaded x Female Threaded, Full Port, Max. Pressure 1480 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material TFM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 3/8" NPT Brass Spring Check Valve (100003-3/8)
- LARSEN SUPPLY CO 3/4X1/2 Diverter Spout (08-2001)
- NEOPERL 0.35 gpm Spray Outlet, Acetal, Plastic (5510705)
- ZORO SELECT 1/2" x 12" TOE Black Pipe Nipple Sch 80 (40416TS)
- CHICAGO VALVES AND CONTROLS 2", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R020)
- CHICAGO VALVES AND CONTROLS 1/4", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R002)
- CHICAGO VALVES AND CONTROLS 2", FNPT Full Port Stainless Steel Seal Weld Ball Valve (N2666R020)
- CHICAGO VALVES AND CONTROLS 3/4", 2 Piece Standard Port Stainless Steel Ball Valve with FNPT Ends (2466R006)
- CHICAGO VALVES AND CONTROLS 112 1000 WOG Manual Stainless Steel TriClamp Ball Valve (3666MMCE015)
- CHICAGO VALVES AND CONTROLS 2", FNPT 3600 WOG (Class 1500) SS Ball Valve, API 607 FIRESAFE (FS2766PTE020)
- WOLVERINE 1/4" FNPT Carbon Steel 2-Way Ball Valve (WBV2-400)
- Chicago Valves And Controls Valves