Shop All Ball Valves
Chicago Valves And Controls
2", Standard Port Flanged Carbon Steel Ball Valve Inline
Mfr # 8146RTM1020
Zoro # G9158437
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 8146RTM1020
- Zoro # G9158437
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material WCB Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 2 In., Connection Type Flanged x Flanged, Standard Port, Max. Pressure 285 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 304 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 3/4" Pipe Size, Socket x Socket (9817-007)
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P474)
- APOLLO VALVES 1" FNPT Stainless Steel Ball Valve Inline (7610527A)
- ASCO Rebuild Kit, for 2HTT1, 1WG92 (C131206)
- CHICAGO VALVES AND CONTROLS 3", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R030)
- CHICAGO VALVES AND CONTROLS Actuated 2", 3 Piece SS 1,000 WOG Thrded Ball Valve, DA (P3566R6020DA60)
- CHICAGO VALVES AND CONTROLS 2", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R020)
- CHICAGO VALVES AND CONTROLS 2", FNPT 6000 WOG (Class 2500) Crbn Stl Ball Valve, API 607 FIRESAFE (FS2946PTE020)
- CHICAGO VALVES AND CONTROLS 1/2", Spring Return 2 Piece Crbn Stl Strd Port Ball Valve W/ FNPT Ends (2446RSR005)
- CHICAGO VALVES AND CONTROLS 3/8", FNPT Full Port Stainless Steel Seal Weld Ball Valve (N2666R004)
- KING BROTHERS BALLVALVE1-1/2""FIPTSCH80 (LT-1500-T)
- Chicago Valves And Controls Ball Valves