Shop All Globe Valves
Chicago Valves And Controls
2", Stainless Steel Class 800 Globe Valve, FNPT
Mfr # 386TE020
Zoro # G9156599
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Pipe Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Valves And Controls
- MFR # 386TE020
- Zoro # G9156599
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size | 2" |
Details
Connection Type | FNPT |
Description
Globe Valve, Pipe Size - Valves 2 In., Connection Type - Valves FNPT x FNPT, Shape - Globe Valves Tee, Body Material - Valves 316L Stainless Steel, Media - Valves Air, Fluid, Gas, Oil, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Air Pressure 860 psig @ 850 Degress F, Max. Fluid Pressure - Valves 1600 psi, Inlet to Outlet Length - Valves 6-3/4 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Waste Valve Parts kit (B39K)
- NEWPORT BRASS Kitchen Bridge Faucet With Side Spray in Flat Black (9458/56)
- FERNCO 1056-150 1-1/2 DWV COUPLING (P1056-150)
- ELKAY Remote Chiller, Non-Filtered 19 GPH (ER191)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Globe Valve (3266SW005)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel 200 WOG Threaded Globe Valve (3266SW006)
- CHICAGO VALVES AND CONTROLS 1-1/2", Forged Steel Class 800 Globe Valve, SW (384SW015)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel 200 WOG Threaded Globe Valve (3266SW015)
- CHICAGO VALVES AND CONTROLS 1-1/2", Forged Steel Class 800 Globe Valve, FNPT (384TE015)
- CHICAGO VALVES AND CONTROLS 1/2", Forged Steel Class 800 Globe Valve, SW (384SW005)
- CHICAGO VALVES AND CONTROLS 1/2", Forged Steel Class 800 Globe Valve, FNPT (384TE005)
- Chicago Valves And Controls Valves