Shop All Gate Valves
Chicago Valves And Controls
2", Stainless Steel Class 800 Gate Valve, FNPT
Mfr # 286TE020
Zoro # G9156407
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Valves And Controls
- MFR # 286TE020
- Zoro # G9156407
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Details
Connection Type | FNPT |
Body Material | Stainless Steel |
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 800, Body Material - Valves 316L Stainless Steel, Connection Type FNPT, Pipe Size - Valves 2 In., Max. Water Pressure - CWP 1600 psi, Max. Working Steam Pressure - WSP 1225 psi, Valve Max. Fluid Temp. 850 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 11-9/64 In., Inlet to Outlet Length 5-33/64 In., Stem Material 410 Stainless Steel, Bonnet Style Bolted, Wedge Material 316 Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0184)
- JMF 1/2 in. Flare X 1/2 in. D Male Brass Adapter (4329967)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX95T EE)
- GINGER 32" Towel Bar in Polished Nickel (G1104/PN)
- CHICAGO VALVES AND CONTROLS 3/4", Forged Steel Class 800 Gate Valve, FNPT (284TE006)
- CHICAGO VALVES AND CONTROLS 1/2", For ged Steel Class 800 Gate Valve, FNPT (284TE005)
- CHICAGO VALVES AND CONTROLS 2-1/2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE025)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Socket Weld Gate Valve (2266SW005)
- CHICAGO VALVES AND CONTROLS 12", Stainless Steel Class 150 Flanged Gate Valve (21611120)
- CHICAGO VALVES AND CONTROLS 10", Cast Steel Class 150 Flanged Gate Valve (21411100)
- DARE Stock Tank Valve 300Gph (1780)
- Chicago Valves And Controls Gate Valves