Shop All Ball Valves
Chicago Valves And Controls
2", Spring Return 2 Piece Crbn Stl Strd Port Ball Valve W/ FNPT Ends
Mfr # 2446RSR020
Zoro # G9158489
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 2446RSR020
- Zoro # G9158489
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material Carbon Steel- ASTM A216 WCB, Body Style Inline, 2-Piece, Pipe Size 2 In., Connection Type Female Threaded x Female Threaded, Full Port, Max. Pressure 1500 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Spring Return, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Seal Material PTFE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BRONZE TEE NO LEAD (310-105NL)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220818)
- PARKER Brass Hex Head Plug, MNPT, 1/8" Pipe Size (VS218P-2)
- PROPLUS PVC SLIP BUSHING, 1 X 3/4 IN (2900859)
- CHICAGO VALVES AND CONTROLS 1", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R010)
- CHICAGO VALVES AND CONTROLS 2", Flanged Stainless Steel Ball Valve 3-Way L-Port (176MTT6L1020)
- CHICAGO VALVES AND CONTROLS 1-1/2", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R015)
- CHICAGO VALVES AND CONTROLS 3", Flanged Stainless Steel Ball Valve 3-Way L-Port (176MTT6L1030)
- CHICAGO VALVES AND CONTROLS Actuated 2", 3 Piece SS 1,000 WOG Thrded Ball Valve, DA (P3566R6020DA60)
- CHICAGO VALVES AND CONTROLS 3", Full Port Flanged Stainless Steel Ball Valve Inline (8266RTM1030)
- ZORO SELECT 1/4" Push PVC Ball Valve 3-Way (6908790)
- Chicago Valves And Controls Ball Valves