Shop All Ball Valves
Chicago Valves And Controls
2", Full Port Flanged SS Ball Valve Inline, API 607 FIRESAFE
Mfr # FS8266RTM1020
Zoro # G9161079
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # FS8266RTM1020
- Zoro # G9161079
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 2 In., Connection Type Flanged x Flanged, Full Port, Max. Pressure 285 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 304 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material Graphite
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN FLUSH VLVE TOP SPUD11.5"" (3080153)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 1 Micron, 2-1/2" O.D., 20 in H (555056-75)
- ZSI Insulated Strut Clamp, 1 3/8"OD, 4 5/8"W (UX13815SS)
- ZORO SELECT 1" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF04)
- CHICAGO VALVES AND CONTROLS 3/8", FNPT Full Port Stainless Steel Seal Weld Ball Valve (N2666R004)
- CHICAGO VALVES AND CONTROLS Actuated 1", 2 Piece SS 1,000 WOG Thrded Ball Valve, SR (P2566R010SR60)
- CHICAGO VALVES AND CONTROLS 1-1/2", 3Pc, Socket Weld Crbn Stl Ball Valve Inline, API 607 FIRESAFE (FS794466RGGSW015)
- CHICAGO VALVES AND CONTROLS 1", Spring Return 2 Piece Crbn Stl Strd Port Ball Valve W/ FNPT Ends (2446RSR010)
- CHICAGO VALVES AND CONTROLS 1 1000 WOG Manual Stainless Steel TriClamp Ball Valve (3666MMCE010)
- CHICAGO VALVES AND CONTROLS 1/2", 3 Piece Socket Weld Stainless Steel Ball Valve Inline (796666RMMSW005)
- ZORO SELECT 1" Socket PVC Ball Valve Union (4PGD5)
- Chicago Valves And Controls Valves