Shop All Check Valves
Chicago Valves And Controls
2", Forged Steel Class 800 Swing Check Valve, FNPT
Mfr # 484TE020
Zoro # G9158522
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 484TE020
- Zoro # G9158522
- Country of Origin China
- Category Check Valves
Details
Material | Forged Steel |
Description
Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Carbon Steel, Pipe or Tube Size - Check Valves 2 In., Connection Type - Check Valves FNPT x FNPT, Mounting Orientation - Check Valves Horizontal, Seal Material - Check Valves 304 Stainless Steel, Graphite, Max. Temp. - Valves 800 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 1975 psi @ 100 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXION AXION® MSR Showerhead (SP829SS)
- SPEAKMAN Sprayhead Assy, Yellow ABS, Use w/SEF-1800 (RPG38-0388)
- DRAMM One Touch 30 In. Shower Water Wand, Blue (10-14805)
- KOHLER Brookfield 33" X 22" X 9-5/8" Top-Mount Double-Equal Kitchen Sink (5846-4-7)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel 200 WOG Socket Weld Swing Check Valve (4266SW020)
- CHICAGO VALVES AND CONTROLS 12", Stainless Steel Class 150 Flanged Swing Check Valve (41611120)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Swing Check Valve (4266TE005)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Piston Check Valve, FNPT (P484TE010)
- CHICAGO VALVES AND CONTROLS 3/4", Forged Steel Class 800 Piston Check Valve, FNPT (P484TE006)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel Class 150 Flanged Swing Check Valve (41611010)
- SHARPE VALVES 2" FNPT Carbon Steel Oil Patch Swing Check Valve (4353013720)
- Chicago Valves And Controls Valves