Shop All Gate Valves
Chicago Valves And Controls
2", Forged Steel Class 800 Gate Valve, SW
Mfr # 284SW020
Zoro # G9158349
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 284SW020
- Zoro # G9158349
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | Forged Steel |
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 800, Body Material - Valves Forged Carbon Steel, Connection Type Socket, Pipe Size - Valves 2 In., Max. Water Pressure - CWP 1975 psi, Max. Working Steam Pressure - WSP 1460 psi, Valve Max. Fluid Temp. 850 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 11-9/64 In., Inlet to Outlet Length 5-33/64 In., Stem Material 410 Stainless Steel, Bonnet Style Bolted, Wedge Material 410 Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (2560/10)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 12mm Tube Size, Black (ZUSA-TF-PTC-474)
- JONES STEPHENS Garbage Disposal Cord, 16/3 ga Wire, 6 ft L (E25016)
- ANVIL Clevis Hanger, 5"Pipe, 8.938"H, Steel (500360813)
- CHICAGO VALVES AND CONTROLS 2", For ged Steel Class 800 Gate Valve, FNPT (284TE020)
- CHICAGO VALVES AND CONTROLS 8", Cast Steel Class 150 Flanged Gate Valve (21411080)
- CHICAGO VALVES AND CONTROLS 1/4", For ged Steel Class 800 Gate Valve, SW (284SW002)
- CHICAGO VALVES AND CONTROLS 1-1/4", Forged Steel Class 800 Gate Valve, SW (284SW012)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 800 Gate Valve, FNPT (286TE020)
- CHICAGO VALVES AND CONTROLS 6", Cast Steel Class 150 Flanged Gate Valve (21411060)
- LEGEND VALVE 3/4" T-415 GATE VALVE (104-504)
- Chicago Valves And Controls Gate Valves