Shop All Ball Valves
Chicago Valves And Controls
2", FNPT Stainless Steel Ball Valve 3-Way L-Port
Mfr # 1666RL020
Zoro # G9154541
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 1666RL020
- Zoro # G9154541
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material 316 Stainless Steel, Body Style 3-Way Inline, Pipe Size 2 In., Connection Type Female Threaded x Female Threaded x Female Threaded, Standard Port, Max. Pressure 1,000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, L-Port, Seat Material RTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Tubing, 3/8 in ID x 1/2 in OD x 100 ft L, 1/16 in Thick Wall, Nylon, Domestic (16375)
- NVENT CADDY Single Hole Wrap Strap, 1 1/2 In, PK5 (1070150EG)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 3-Way (7060601)
- MOSMATIC Rotary Union, NPTM X NPTM, ISO 9001, 30 RPM (32.551)
- CHICAGO VALVES AND CONTROLS 3", FNPT Full Port Brass Ball Valve (1111TTE030)
- CHICAGO VALVES AND CONTROLS 6", Full Port Flanged Stainless Steel Ball Valve Inline (8266RTM1060)
- CHICAGO VALVES AND CONTROLS 1/4", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R002)
- CHICAGO VALVES AND CONTROLS 1", 3 Piece Threaded Carbon Steel Ball Valve Inline (794466RMMTE010)
- CHICAGO VALVES AND CONTROLS 4", Full Port Flanged Carbon Steel Ball Valve Inline (8246RTM1040)
- CHICAGO VALVES AND CONTROLS 1", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R010)
- REVALVED 1" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free (REV100SWT)
- Chicago Valves And Controls Ball Valves