Shop All Ball Valves
Chicago Valves And Controls
2", FNPT Full Port Stainless Steel Seal Weld Ball Valve
Mfr # N2666R020
Zoro # G9156221
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # N2666R020
- Zoro # G9156221
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material 316 Stainless Steel, Body Style Seal Weld Inline, Pipe Size 2 In., Connection Type Female Threaded x Female Threaded, Max. Pressure 2000 psi CWP, Max Steam Pressure 150 WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 304 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Non-Threaded CPVC Union, Schedule 80, 1" Pipe Size, Socket x Socket (857-010C)
- MOEN Handle Kit, 161909BN (161909BN)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", PVC/EPDM, Full Port, Flanged (TBH1200A0FE0000)
- GROHE Extension (45204000)
- CHICAGO VALVES AND CONTROLS 212 1000 WOG Manual Stainless Steel TriClamp Ball Valve (3666MMCE025)
- CHICAGO VALVES AND CONTROLS 1-1/2", FNPT Unibody Stainless Steel Ball Valve (1266R015)
- CHICAGO VALVES AND CONTROLS 1/4", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE002)
- CHICAGO VALVES AND CONTROLS 2-1/2", 3 Piece Socket Weld Carbon Steel Ball Valve Inline (794466RMMSW025)
- CHICAGO VALVES AND CONTROLS 1/4", FNPT Full Port Brass Ball Valve (1111TTE002)
- CHICAGO VALVES AND CONTROLS 4", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R040)
- LEGEND VALVE 1/2" S-1002 NO LEAD BALL VALVE (101-083NL)
- Chicago Valves And Controls Valves