Shop All Ball Valves
Chicago Valves And Controls
2", FNPT 3600 WOG (Class 1500) SS Ball Valve, API 607 FIRESAFE
Mfr # FS2766PTE020
Zoro # G9156571
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # FS2766PTE020
- Zoro # G9156571
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Description
Ball Valve, Body Material 316 Stainless Steel, Body Style Seal Weld Inline, Pipe Size 2 In., Connection Type Female Threaded x Female Threaded, Max. Pressure 3600 psi CWP , Temp. Range -50 Degrees to 500 Degrees F, Ball Material 316 Stainless Steel, Seat Material Peek, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Carbon Steel ASTM A216 WCB, Stem Material 316 Stainless Steel, Body Seal Material Graphite
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug w/Bypass, Mechanical, 10 In (272965)
- DAYTON Manual Tube Bender Kit (45J339)
- DIXON Cam and Groove, AL CouplerxFNPT, 4" (400-D-AL)
- MOEN Handle Kit, 161942 (161942)
- CHICAGO VALVES AND CONTROLS 1-1/4", 2 Piece Standard Port Stainless Steel Ball Valve W/ FNPT Ends (2466R012)
- CHICAGO VALVES AND CONTROLS 1-1/4", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE012)
- CHICAGO VALVES AND CONTROLS Actuated 3/4", 3 Piece SS 1,000 WOG Thrded Ball Valve, SR (P3566R6006SR60)
- CHICAGO VALVES AND CONTROLS 2", Full Port Flanged SS Ball Valve Inline, API 607 FIRESAFE (FS8266RTM1020)
- CHICAGO VALVES AND CONTROLS 1", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE010)
- CHICAGO VALVES AND CONTROLS 1 1000 WOG Manual Stainless Steel TriClamp Ball Valve (3666MMCE010)
- ZORO SELECT 3/8" FNPT x Barb PVC Ball Valve Angle (PVC 657-6FTB-F)
- Chicago Valves And Controls Ball Valves