Shop All Butterfly Valves
Chicago Valves And Controls
2", Butterfly Valve, Wafer, Ductile Iron Body
Mfr # 55W2611020
Zoro # G9159286
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Valves And Controls
- MFR # 55W2611020
- Zoro # G9159286
- Country of Origin China
- Category Butterfly Valves
Description
Butterfly Valve- Wafer, Body Material Ductile Iron ASTM A 536, Body Style Inline, Pipe Size 2 In., Max. Pressure 200 psi CWP, Temp. Range -30 Degrees to 275 Degrees F, Disc Material 316 Stainless Steel ASTM A351 CF8M, Seat Material EPDM, Handle Type Locking Lever, Number of Bolt Holes 4, API 609
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Swing Joint, 1 1/4 x 1 1/4 in, Schedule 40 (G230212)
- ZORO SELECT Red. Wye and 45 Bend, 2 In x 1-1/2 In Hub (1CNT9)
- DELTA Delta Hdf Monitor 13 Tub/Shower Trim (T13691)
- ROHL Extension Kit To Wall Mount Concealed Wall Valve Volume Controls (U.3243)
- CHICAGO VALVES AND CONTROLS Actuated 2", Butterfly Valve, Lug, Ductile Iron Body, SR (P55L2612020SR80)
- CHICAGO VALVES AND CONTROLS Actuated 10", Butterfly Valve, Wafer, Ductile Iron Body, SR (P55W2612100SR80)
- CHICAGO VALVES AND CONTROLS 12", Butterfly Valve, Wafer, Ductile Iron Body (55W2611120)
- CHICAGO VALVES AND CONTROLS Actuated 5", Butterfly Valve, Wafer, Ductile Iron Body, SR (P55W2612050SR80)
- CHICAGO VALVES AND CONTROLS 3", Butterfly Valve, Lug, Ductile Iron Body (55L2611030)
- CHICAGO VALVES AND CONTROLS 6 EPDM Seated Butterfly Valve, Lug, Ductile Iron Body Gear Operator (55L2613060)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/EPDM, Lever Handle (BYCS1060E1LGA)
- Chicago Valves And Controls Butterfly Valves