Shop All Butterfly Valves
Chicago Valves And Controls
2", Butterfly Valve, Lug, Ductile Iron Body
Mfr # 55L2611020
Zoro # G9156842
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 55L2611020
- Zoro # G9156842
- Country of Origin China
- Category Butterfly Valves
Description
Butterfly Valve- Lug, Body Material Ductile Iron ASTM A 536, Body Style Inline, Pipe Size 2 In., Max. Pressure 200 psi CWP, Temp. Range -30 Degrees to 275 Degrees F, Disc Material 316 Stainless Steel ASTM A351 CF8M, Seat Material EPDM, Handle Type Locking Lever, Number of Bolt Holes 4, API 609
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Ball Valve, NPT, 3/8" (JF-100T)
- WESTBRASS 1/2" x 36" IPS pipe nipple in Polished brass (D12136-03)
- ZORO SELECT 1/8" x 4-1/2" Black Pipe Nipple Sch 40 (5P612)
- ZORO SELECT PVC Socket Cap, Hub, 2 in Pipe Size (1WKK7)
- CHICAGO VALVES AND CONTROLS 8", Butterfly Valve, Lug, Ductile Iron Body (55L2611080)
- CHICAGO VALVES AND CONTROLS 3", Butterfly Valve, Lug, Ductile Iron Body (55L2611030)
- CHICAGO VALVES AND CONTROLS 2-1/2", Butterfly Valve, Wafer, Ductile Iron Body (55W2611025)
- CHICAGO VALVES AND CONTROLS 6", Butterfly Valve, Wafer, Ductile Iron Body (55W2611060)
- CHICAGO VALVES AND CONTROLS Actuated 3", Butterfly Valve, Lug, Ductile Iron Body, SR (P55L2612030SR80)
- CHICAGO VALVES AND CONTROLS Actuated 2", Butterfly Valve, Wafer, Ductile Iron Body, DA (P55W2612020DA80)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- Chicago Valves And Controls Valves