Shop All Ball Valves
Chicago Valves And Controls
2", 3 Piece Socket Weld Carbon Steel Ball Valve Inline
Mfr # 794466RMMSW020
Zoro # G9155521
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Valves And Controls
- MFR # 794466RMMSW020
- Zoro # G9155521
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Description
Ball Valve, Body Material WCB Carbon Steel, Body Style Inline, 3-Piece, Pipe Size 2 In., Connection Type Female Socket Weld x Female Socket Weld, Full Port, Max. Pressure 1975 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material TFM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless (3559-SSMPU-DST)
- DIXON SS Ball Valve Full Port, Locking, 1" (SSLBV100)
- APOLLO VALVES Valve Ball Pex 3/4 Inch Brass (APXV3434)
- STREAMLINE 1-1/2" x 3/4" NOM C Copper Reducer (W 01067)
- CHICAGO VALVES AND CONTROLS 1-1/4", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE012)
- CHICAGO VALVES AND CONTROLS Actuated 3", 3 Piece SS 800 WOG Thrded Ball Valve, DA (P3566R6030DA60)
- CHICAGO VALVES AND CONTROLS 3", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R030)
- CHICAGO VALVES AND CONTROLS 2", FNPT 3600 WOG (Class 1500) SS Ball Valve, API 607 FIRESAFE (FS2766DTE020)
- CHICAGO VALVES AND CONTROLS 3", Full Port Flanged SS Ball Valve Inline, API 607 FIRESAFE (FS8266RTM1030)
- CHICAGO VALVES AND CONTROLS Actuated 1/2", 2 Piece SS 1,000 WOG Thrded Ball Valve, DA (P2566R005DA60)
- LEGEND VALVE 3" S-643 PVC BALL VALVE (201-240)
- Chicago Valves And Controls Valves