Shop All Butterfly Valves
Chicago Valves And Controls
2-1/2", Butterfly Valve, Wafer, Ductile Iron Body
Mfr # 55W2611025
Zoro # G9160108
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Valves And Controls
- MFR # 55W2611025
- Zoro # G9160108
- Country of Origin China
- Category Butterfly Valves
Description
Butterfly Valve- Wafer, Body Material Ductile Iron ASTM A 536, Body Style Inline, Pipe Size 2-1/2 In., Max. Pressure 200 psi CWP, Temp. Range -30 Degrees to 275 Degrees F, Disc Material 316 Stainless Steel ASTM A351 CF8M, Seat Material EPDM, Handle Type Locking Lever, Number of Bolt Holes 4, API 609
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BND21)
- APOLLO PEX 1/2 in. Copper Crimp Ring Jar (100-Pack), 100PK (APXCR12100JR)
- BEMIS Rnd Cfwc E2 Sta Plst St Colonial Blue, With Cover, Plastic, Round (7B200SLOWT 364)
- ZORO SELECT 260 Brass Round Tube, 1/2 in Outside Dia, 3 ft Length (9115)
- CHICAGO VALVES AND CONTROLS 2", Butterfly Valve, Lug, Ductile Iron Body (55L2611020)
- CHICAGO VALVES AND CONTROLS Actuated 3", Butterfly Valve, Lug, Ductile Iron Body, DA (P55L2612030DA80)
- CHICAGO VALVES AND CONTROLS 3", Butterfly Valve, Lug, Ductile Iron Body (55L2611030)
- CHICAGO VALVES AND CONTROLS Actuated 2", Butterfly Valve, Lug, Ductile Iron Body, DA (P55L2612020DA80)
- CHICAGO VALVES AND CONTROLS Actuated 2", Butterfly Valve, Lug, Ductile Iron Body, SR (P55L2612020SR80)
- CHICAGO VALVES AND CONTROLS Actuated 2", Butterfly Valve, Wafer, Ductile Iron Body, DA (P55W2612020DA80)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In., Ductile Iron (UPML333E 8)
- Chicago Valves And Controls Butterfly Valves