Shop All Ball Valves
Chicago Valves And Controls
2-1/2", 3 Piece Socket Weld Carbon Steel Ball Valve Inline
Mfr # 794466RMMSW025
Zoro # G9155847
product price: $935.99
/ea
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 794466RMMSW025
- Zoro # G9155847
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Description
Ball Valve, Body Material WCB Carbon Steel, Body Style Inline, 3-Piece, Pipe Size 2-1/2 In., Connection Type Female Socket Weld x Female Socket Weld, Full Port, Max. Pressure 1480 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material TFM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF CS Valve, 1/2" SAE, 7250 PSI Max (BBV-2-U08-8001-M)
- TORK Tork Coreless Toilet Paper Spindle Black T7, Doubles Typical Capacity, Universal, 473060, Type D (473060)
- ANVIL 1/2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (0310016209)
- ZORO SELECT 3/4" x 1/4" FNPT Galvanized Reducer (5P933)
- CHICAGO VALVES AND CONTROLS 3/4", Spring Return 2 Piece SS Standard Port Ball Valve with FNPT Ends (2466RSR006)
- CHICAGO VALVES AND CONTROLS 1", FNPT Stainless Steel Ball Valve 3-Way T-Port (1666RT010)
- CHICAGO VALVES AND CONTROLS 2", FNPT 3600 WOG (Class 1500) SS Ball Valve, API 607 FIRESAFE (FS2766DTE020)
- CHICAGO VALVES AND CONTROLS 2", Full Port Flanged Stainless Steel Ball Valve Inline (8266RTM1020)
- CHICAGO VALVES AND CONTROLS 2", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE020)
- CHICAGO VALVES AND CONTROLS 4", Full Port Flanged Carbon Steel Ball Valve Inline (8246RTM1040)
- ZORO SELECT 3" FNPT Brass Ball Valve Inline (32H978)
- Chicago Valves And Controls Ball Valves