Shop All Globe Valves
Chicago Valves And Controls
1/4", Stainless Steel Class 800 Globe Valve, FNPT
Mfr # 386TE002
Zoro # G9161648
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Pipe Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 386TE002
- Zoro # G9161648
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size | 1/4" |
Details
Connection Type | FNPT |
Description
Globe Valve, Pipe Size - Valves 1/4 In., Connection Type - Valves FNPT x FNPT, Shape - Globe Valves Tee, Body Material - Valves 316L Stainless Steel, Media - Valves Air, Fluid, Gas, Oil, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Air Pressure 860 psig @ 850 Degress F, Max. Fluid Pressure - Valves 1600 psi, Inlet to Outlet Length - Valves 3-7/64 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve Kit (1126312)
- BRASSCRAFT Connector Gas Css Ss 3/4Mxf 18 (CSSC21-18)
- DELTANA Double Towel Bar, R-Series Bright Chrome 24" (R2006-U26)
- PARKER 1/8" MNPS x 5/16" Flare Brass 90 Degree Elbow 10PK (249IFHD-5-2)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel Class 800 Globe Valve, FNPT (386TE006)
- CHICAGO VALVES AND CONTROLS 1/2", Forged Steel Class 800 Globe Valve, FNPT (384TE005)
- CHICAGO VALVES AND CONTROLS 6", Cast Steel Class 150 Flanged Globe Valve (31411060)
- CHICAGO VALVES AND CONTROLS 3/4", Forged Steel Class 800 Globe Valve, SW (384SW006)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel Class 150 Flanged Globe Valve (31611015)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 150 Flanged Globe Valve (31611020)
- UNITED BRASS WORKS Globe Valve, 2 In., FNPT, Bronze (285950)
- Chicago Valves And Controls Globe Valves