Shop All Gate Valves
Chicago Valves And Controls
1/4", Stainless Steel Class 800 Gate Valve, SW
Mfr # 286SW002
Zoro # G9159870
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 286SW002
- Zoro # G9159870
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | Stainless Steel |
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 800, Body Material - Valves 316L Stainless Steel, Connection Type Socket, Pipe Size - Valves 1/4 In., Max. Water Pressure - CWP 1600 psi, Max. Working Steam Pressure - WSP 1225 psi, Valve Max. Fluid Temp. 850 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 6-1/2 In., Inlet to Outlet Length 3-7/64 In., Stem Material 410 Stainless Steel, Bonnet Style Bolted, Wedge Material 316 Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Towel Ring (72571-BL)
- ZURN Tp1100A-4C-150C - Temperature And Pressu (TP1100A-4C-150C)
- ZORO SELECT 1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06012FSR)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Cadet 3 Flushing System, White (4000101.020)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel 200 WOG Threaded Gate Valve (2266TE006)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE020)
- CHICAGO VALVES AND CONTROLS 3", Stainless Steel 200 WOG Threaded Gate Valve (2266TE030)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE005)
- CHICAGO VALVES AND CONTROLS 1/4", For ged Steel Class 800 Gate Valve, SW (284SW002)
- CHICAGO VALVES AND CONTROLS 12", Stainless Steel Class 150 Flanged Gate Valve (21611120)
- ZORO SELECT Gate Valve, Class 200, 2 In, 316 SS (4VMW5)
- Chicago Valves And Controls Gate Valves