Shop All Gate Valves
Chicago Valves And Controls
1/4", Stainless Steel Class 800 Gate Valve, FNPT
Mfr # 286TE002
Zoro # G9160117
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type FNPT
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Valves And Controls
- MFR # 286TE002
- Zoro # G9160117
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1/4" |
Details
Connection Type | FNPT |
Body Material | Stainless Steel |
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 800, Body Material - Valves 316L Stainless Steel, Connection Type FNPT, Pipe Size - Valves 1/4 In., Max. Water Pressure - CWP 1600 psi, Max. Working Steam Pressure - WSP 1225 psi, Valve Max. Fluid Temp. 850 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 6-1/2 In., Inlet to Outlet Length 3-7/64 In., Stem Material 410 Stainless Steel, Bonnet Style Bolted, Wedge Material 316 Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Exposed 5' Shower Rod Satin Stainless Steel (63-5-HD)
- KOHLER Parallel Widespread Bathroom Sink Faucet With Lever Handles (23484-4-CP)
- KOHLER Lift Rod Assy (30154)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12335)
- CHICAGO VALVES AND CONTROLS 2-1/2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE025)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 800 Gate Valve, FNPT (286TE020)
- CHICAGO VALVES AND CONTROLS 1-1/4", For ged Steel Class 800 Gate Valve, FNPT (284TE012)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel 200 WOG Socket Weld Gate Valve (2266SW010)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel Class 150 Flanged Gate Valve (21611005)
- CHICAGO VALVES AND CONTROLS 2", Cast Steel Class 150 Flanged Gate Valve (21411020)
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/2 In. (1150 1-1/2)
- Chicago Valves And Controls Gate Valves