Shop All Gate Valves
Chicago Valves And Controls
1/4", For ged Steel Class 800 Gate Valve, SW
Mfr # 284SW002
Zoro # G9155226
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 284SW002
- Zoro # G9155226
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | Stainless Steel |
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 800, Body Material - Valves Forged Carbon Steel, Connection Type Socket, Pipe Size - Valves 1/4 In., Max. Water Pressure - CWP 1975 psi, Max. Working Steam Pressure - WSP 1460 psi, Valve Max. Fluid Temp. 850 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 6-1/2 In., Inlet to Outlet Length 3-7/64 In., Stem Material 410 Stainless Steel, Bonnet Style Bolted, Wedge Material 410 Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - Brass - Instrumentation - Close Nipple - 1/2" NPT Male (ZUSA-PF-4935)
- ELKAY 19 in W x 19.5 in L x 10.125 in H, Stainless Steel (DLR1919103)
- PARKER 5/16" Flare Brass Cap 10PK (640F-5)
- KOHLER Levity Plus 5/16 Door 78X 47-5/8 Hndl (702421-L-SHP)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel 200 WOG Socket Weld Gate Valve (2266SW010)
- CHICAGO VALVES AND CONTROLS 6", Cast Steel Class 150 Flanged Gate Valve (21411060)
- CHICAGO VALVES AND CONTROLS 8", Cast Steel Class 150 Flanged Gate Valve (21411080)
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Gate Valve, SW (284SW020)
- CHICAGO VALVES AND CONTROLS 3/4", Forged Steel Class 800 Gate Valve, FNPT (284TE006)
- CHICAGO VALVES AND CONTROLS 12", Cast Steel Class 150 Flanged Gate Valve (21411120)
- LEGEND VALVE 1/2" S-401 NO LEAD GATE VALVE (104-403NL)
- Chicago Valves And Controls Valves