Shop All Ball Valves
Chicago Valves And Controls
1/4", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends
Mfr # N2066R002
Zoro # G9155731
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # N2066R002
- Zoro # G9155731
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material 316 Stainless Steel- ASTM A351 CF8M, Body Style Inline, 2-Piece, Pipe Size 1/4 In., Connection Type Female Threaded x Female Threaded, Full Port, Max. Pressure 1000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 304 Stainless Steel, Stem Material 316 Stainless Steel, Seal Material PTFE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 0.17" Barb Brass Tee (233-6-6-4)
- PARKER TRIPLE-LOK - PIPE (6-6 FTX-S)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (G-F600-200LH)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G8-MF1200-2p-4111)
- CHICAGO VALVES AND CONTROLS 1/2", 3 Piece Socket Weld Stainless Steel Ball Valve Inline (796666RMMSW005)
- CHICAGO VALVES AND CONTROLS 2", 3 Piece Socket Weld SS Ball Valve Inline, API 607 FIRESAFE (FS796666RGGSW020)
- CHICAGO VALVES AND CONTROLS 3", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R030)
- CHICAGO VALVES AND CONTROLS 3/8", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE004)
- CHICAGO VALVES AND CONTROLS 3", Flanged Stainless Steel Ball Valve 3-Way L-Port (176MTT6L1030)
- CHICAGO VALVES AND CONTROLS Actuated 3/4", 3 Piece SS 1,000 WOG Thrded Ball Valve, SR (P3566R6006SR60)
- LEGEND VALVE 1/4" T-1002 NO LEAD BALL VALVE (101-061NL)
- Chicago Valves And Controls Valves