Shop All Globe Valves
Chicago Valves And Controls
1/2", Stainless Steel Class 800 Globe Valve, FNPT
Mfr # 386TE005
Zoro # G9160957
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Valves And Controls
- MFR # 386TE005
- Zoro # G9160957
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size | 1/2" |
Details
Connection Type | FNPT |
Description
Globe Valve, Pipe Size - Valves 1/2 In., Connection Type - Valves FNPT x FNPT, Shape - Globe Valves Tee, Body Material - Valves 316L Stainless Steel, Media - Valves Air, Fluid, Gas, Oil, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Air Pressure 860 psig @ 850 Degress F, Max. Fluid Pressure - Valves 1600 psi, Inlet to Outlet Length - Valves 3-7/64 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Spray Holder Assembly (M964180-0020A)
- T&S BRASS Cartridge Assembly, For Use With T&S Pre-Rinses And Add On Faucets (007947-40)
- PARKER Needle Valve, Straight, SS, 1/4 In., FNPT (HNVS4FF)
- ANVIL 2" Female NPT x Female NPT Malleable Iron Union Class 300 (0312822760)
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Globe Valve, FNPT (384TE020)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 800 Globe Valve, FNPT (386TE020)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel Class 800 Globe Valve, FNPT (386TE006)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel 200 WOG Threaded Globe Valve (3266SW015)
- CHICAGO VALVES AND CONTROLS 1-1/4", Stainless Steel Class 800 Globe Valve, SW (386SW012)
- CHICAGO VALVES AND CONTROLS 4", Cast Steel Class 150 Flanged Globe Valve (31411040)
- ZORO SELECT Globe Valve, Class 800, 1/2 In. (4371006210)
- Chicago Valves And Controls Globe Valves