Shop All Gate Valves
Chicago Valves And Controls
1/2", Stainless Steel Class 800 Gate Valve, FNPT
Mfr # 286TE005
Zoro # G9159557
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 286TE005
- Zoro # G9159557
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Details
Connection Type | FNPT |
Body Material | Stainless Steel |
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 800, Body Material - Valves 316L Stainless Steel, Connection Type FNPT, Pipe Size - Valves 1/2 In., Max. Water Pressure - CWP 1600 psi, Max. Working Steam Pressure - WSP 1225 psi, Valve Max. Fluid Temp. 850 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 6-1/2 In., Inlet to Outlet Length 3-7/64 In., Stem Material 410 Stainless Steel, Bonnet Style Bolted, Wedge Material 316 Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT Brass Piston Spring Check Valve (CHK BRS 810-8M8M-B)
- PARKER 5/16" Compression Union Connector (P5UC5)
- LEGEND VALVE 1" PRESS x 3/4" FNPT NL TEES (450-900P)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/2" Nom Pipe, 316SS (200050-4-655)
- CHICAGO VALVES AND CONTROLS 8", Stainless Steel Class 150 Flanged Gate Valve (21611080)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 150 Flanged Gate Valve (21611020)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE005)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel Class 150 Flanged Gate Valve (21611015)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel 200 WOG Socket Weld Gate Valve (2266SW010)
- CHICAGO VALVES AND CONTROLS 3", Stainless Steel 200 WOG Threaded Gate Valve (2266TE030)
- MILWAUKEE VALVE Gate Valve, Class 125, 8 In. (2885-M 8)
- Chicago Valves And Controls Gate Valves