Shop All Globe Valves
Chicago Valves And Controls
1/2", Stainless Steel Class 150 Flanged Globe Valve
Mfr # 31611005
Zoro # G9158507
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 31611005
- Zoro # G9158507
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size | 1/2" |
Description
Outside Stem and Yoke Globe Valve, Valve Class Class 150, Body Material - Valves CF8M Stainless Steel, Connection Type Flange, Pipe Size - Valves 1/2 In., Max. Water Pressure - CWP 275 psi, Max. Working Steam Pressure - WSP 150 psi, Valve Max. Fluid Temp. 450 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 7.32 In., Inlet to Outlet Length 4.25 In., Stem Material 316 Stainless Steel, Bonnet Style Bolted, Disc Material CF8M Stainless Steel, Handle Material FCD400
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Spray Assembly M953677-0750A (M953677-0750A)
- SPEAKMAN VS-127-MB Ceiling Mount Flange for 15" Rain Shower in Matte Black (VS-127-MB)
- KEEN 1.25 in. Master Plumber Drain Center Outlet Tee (KE864766)
- EXCELON Tubing (41350580-25)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 800 Globe Valve, FNPT (386TE020)
- CHICAGO VALVES AND CONTROLS 1/2", Forged Steel Class 800 Globe Valve, SW (384SW005)
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Globe Valve, FNPT (384TE020)
- CHICAGO VALVES AND CONTROLS 3/4", Forged Steel Class 800 Globe Valve, SW (384SW006)
- CHICAGO VALVES AND CONTROLS 2-1/2", Stainless Steel Class 150 Flanged Globe Valve (31611025)
- CHICAGO VALVES AND CONTROLS 6", Cast Steel Class 150 Flanged Globe Valve (31411060)
- SHARPE VALVES Globe Valves, Socket x Socket, 1-1/4" Size (4371006080)
- Chicago Valves And Controls Valves