Shop All Gate Valves
Chicago Valves And Controls
1/2", Stainless Steel Class 150 Flanged Gate Valve
Mfr # 21611005
Zoro # G9155390
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Flanged
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Valves And Controls
- MFR # 21611005
- Zoro # G9155390
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Details
Connection Type | Flanged |
Body Material | Stainless Steel |
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 150, Body Material - Valves CF8M Stainless Steel, Connection Type Flange, Pipe Size - Valves 1/2 In., Max. Water Pressure - CWP 275 psi, Max. Working Steam Pressure - WSP 150 psi, Valve Max. Fluid Temp. 450 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 7.48 In., Inlet to Outlet Length 4.25 In., Stem Material 316 Stainless Steel, Bonnet Style Bolted, Wedge Material CF8M Stainless Steel, Handle Material FCD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3/4" Dia x 9" L 321 SS Flexible Metal Hose (G075SM090)
- UNITHERM 48" x 12.5 ft. Alum Silicate Ceramic Fiber Insulation 2" Wall (CF8-2-48X125)
- TYGON Tubing, 9/16 I.D., 50 ft., Clear, Flexible (ACF00041)
- ZORO SELECT No Hub Coupling, For Pipe Size 4" (DXNH156-44)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Socket Weld Gate Valve (2266SW005)
- CHICAGO VALVES AND CONTROLS 1-1/2", Forged Steel Class 800 Gate Valve, FNPT (284TE015)
- CHICAGO VALVES AND CONTROLS 1/4", Stainless Steel Class 800 Gate Valve, FNPT (286TE002)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel 200 WOG Socket Weld Gate Valve (2266SW010)
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Gate Valve, SW (284SW020)
- CHICAGO VALVES AND CONTROLS 3", Cast Steel Class 150 Flanged Gate Valve (21411030)
- LEGEND VALVE 4" T-401 GATE VALVE (104-311)
- Chicago Valves And Controls Valves