Shop All Globe Valves
Chicago Valves And Controls
1/2", Forged Steel Class 800 Globe Valve, FNPT
Mfr # 384TE005
Zoro # G9158568
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Valves Forged Steel
- Pipe Size 1/2"
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 384TE005
- Zoro # G9158568
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material - Valves | Forged Steel |
Connection Type | FNPT |
Description
Globe Valve, Pipe Size - Valves 1/2 In., Connection Type - Valves FNPT x FNPT, Shape - Globe Valves Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Oil, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1000 Degrees F, Max. Air Pressure 1100 psig @ 800 Degrees F, Max. Fluid Pressure - Valves 1975 psi, Max. Steam Pressure - Valves 720 psi WSP, Inlet to Outlet Length - Valves 3-7/64 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" SWT X FIP D.E. EL NL (302-223NL)
- ZORO SELECT 1" x 3-1/2" Black Pipe Nipple Sch 40 (5P688)
- MILWAUKEE VALVE 3/4" Press Brass Ball Valve Inline (UPBA-480B - 34)
- KOHLER Laminar Outlet, High Flow, 15/16 Male (88226-BA)
- CHICAGO VALVES AND CONTROLS 4", Stainless Steel Class 150 Flanged Globe Valve (31611040)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 150 Flanged Globe Valve (31611020)
- CHICAGO VALVES AND CONTROLS 1/2", Forged Steel Class 800 Globe Valve, SW (384SW005)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel Class 150 Flanged Globe Valve (31611015)
- CHICAGO VALVES AND CONTROLS 3/4", Forged Steel Class 800 Globe Valve, SW (384SW006)
- CHICAGO VALVES AND CONTROLS 1-1/2", Forged Steel Class 800 Globe Valve, FNPT (384TE015)
- APOLLO VALVES Globe Valve, 1 In., FNPT, 316 SS (60B70501)
- Chicago Valves And Controls Valves