Shop All Gate Valves
Chicago Valves And Controls
1/2", For ged Steel Class 800 Gate Valve, FNPT
Mfr # 284TE005
Zoro # G9159679
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 284TE005
- Zoro # G9159679
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Details
Connection Type | FNPT |
Body Material | Stainless Steel |
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 800, Body Material - Valves Forged Carbon Steel, Connection Type FNPT, Pipe Size - Valves 1/2 In., Max. Water Pressure - CWP 1975 psi, Max. Working Steam Pressure - WSP 1460 psi, Valve Max. Fluid Temp. 850 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 6-1/2 In., Inlet to Outlet Length 3-7/64 In., Stem Material 410 Stainless Steel, Bonnet Style Bolted, Wedge Material 410 Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-505 NO LEAD LONG BONNET (107-259NL)
- PARKER Coupling, Steel, 3/8 in Pipe Size, FNPTF (3/8 GG-S)
- LASCO FITTINGS Adapter, 1 1/2 in, Schedule 40, White (436015BC)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" FSxMPTx8" L An (22CP-8-MH)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 150 Flanged Gate Valve (21611020)
- CHICAGO VALVES AND CONTROLS 2", Cast Steel Class 150 Flanged Gate Valve (21411020)
- CHICAGO VALVES AND CONTROLS 3", Cast Steel Class 150 Flanged Gate Valve (21411030)
- CHICAGO VALVES AND CONTROLS 1/4", For ged Steel Class 800 Gate Valve, SW (284SW002)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel 200 WOG Socket Weld Gate Valve (2266SW010)
- CHICAGO VALVES AND CONTROLS 3/4", Forged Steel Class 800 Gate Valve, FNPT (284TE006)
- MILWAUKEE VALVE Gate Valve, Class 300, 1 In., FNPT (1182 1)
- Chicago Valves And Controls Gate Valves