Shop All Gate Valves
Chicago Valves And Controls
12", Cast Steel Class 150 Flanged Gate Valve
Mfr # 21411120
Zoro # G9155926
product price: $2,350.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,350.99
Free 30-Day Returns
Key Features
- Pipe Size 12"
- Connection Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 21411120
- Zoro # G9155926
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 12" |
Details
Connection Type | Flanged |
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 150, Body Material - Valves Carbon Steel, Connection Type 150# Flanged, Pipe Size - Valves 12 In., Valve Max. Fluid Temp. 800 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 40.08 In., Inlet to Outlet Length 14 In., Stem Material ASTM A182 F6a , Wedge Material ASTM A216 WCB, Handle Material Ductile Iron, Handle Type Hand Wheel, API 600
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 2.87" O.D., 9 3/4 in H (EV910857-75)
- LEGEND VALVE 1" CHROME COUPLING (310-085CP)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 14mm Tube Size, Nylon, Black, 10 PK (3109 14 21)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-L9ABCP)
- CHICAGO VALVES AND CONTROLS 12", Stainless Steel Class 150 Flanged Gate Valve (21611120)
- CHICAGO VALVES AND CONTROLS 1-1/4", Stainless Steel 200 WOG Socket Weld Gate Valve (2266SW012)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel 200 WOG Socket Weld Gate Valve (2266SW010)
- CHICAGO VALVES AND CONTROLS 6", Cast Steel Class 150 Flanged Gate Valve (21411060)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE020)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel Class 800 Gate Valve, SW (286SW006)
- LEGEND VALVE 5" T-301 CAST IRON GATE VALVE (116-105)
- Chicago Valves And Controls Gate Valves