Shop All Butterfly Valves
Chicago Valves And Controls
12", Butterfly Valve, Wafer, Ductile Iron Body
Mfr # 55W2611120
Zoro # G9160701
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Valves And Controls
- MFR # 55W2611120
- Zoro # G9160701
- Country of Origin China
- Category Butterfly Valves
Description
Butterfly Valve- Wafer, Body Material Ductile Iron ASTM A 536, Body Style Inline, Pipe Size 12 In., Max. Pressure 200 psi CWP, Temp. Range -30 Degrees to 275 Degrees F, Disc Material 316 Stainless Steel ASTM A351 CF8M, Seat Material EPDM, Handle Type Locking Lever, Number of Bolt Holes 4, API 609
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Gate Valve, Class 125, 3 In., PVC, Connection Type: FIPT (4307GR)
- BONOMI 3/8" NPT Stainless Steel Ball Valve 3-Way (956N3/8)
- MERIT BRASS 1 In. Lead Free Brass Union - FNPT - 125 PSI - Import (XNL187-16)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 25 psi (6010DCV01-KM0025)
- CHICAGO VALVES AND CONTROLS Actuated 2", Butterfly Valve, Wafer, Ductile Iron Body, DA (P55W2612020DA80)
- CHICAGO VALVES AND CONTROLS 4", Butterfly Valve, Lug, Ductile Iron Body (55L2611040)
- CHICAGO VALVES AND CONTROLS 2", Butterfly Valve, Wafer, Ductile Iron Body (55W2611020)
- CHICAGO VALVES AND CONTROLS Actuated 3", Butterfly Valve, Lug, Ductile Iron Body, DA (P55L2612030DA80)
- CHICAGO VALVES AND CONTROLS 5", Butterfly Valve, Wafer, Ductile Iron Body (55W2611050)
- CHICAGO VALVES AND CONTROLS Actuated 5", Butterfly Valve, Wafer, Ductile Iron Body, SR (P55W2612050SR80)
- LEGEND VALVE 6" T-337 SS BUTTERFLY-BUNA (116-436)
- Chicago Valves And Controls Valves