Shop All Butterfly Valves
Chicago Valves And Controls
10", Butterfly Valve, Wafer, Ductile Iron Body
Mfr # 55W2611100
Zoro # G9159852
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 55W2611100
- Zoro # G9159852
- Country of Origin China
- Category Butterfly Valves
Description
Butterfly Valve- Wafer, Body Material Ductile Iron ASTM A 536, Body Style Inline, Pipe Size 10 In., Max. Pressure 200 psi CWP, Temp. Range -30 Degrees to 275 Degrees F, Disc Material 316 Stainless Steel ASTM A351 CF8M, Seat Material EPDM, Handle Type Locking Lever, Number of Bolt Holes 4, API 609
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF 516-4GPK2 Hanger Split Ring 1 in. (4351532)
- MOEN COMMERCIAL Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (8279)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (GE125213)
- PROSOURCE Pvc Cutter Ratcheting (T002-3L)
- CHICAGO VALVES AND CONTROLS 3", Butterfly Valve, Wafer, Ductile Iron Body (55W2611030)
- CHICAGO VALVES AND CONTROLS Actuated 3", Butterfly Valve, Lug, Ductile Iron Body, SR (P55L2612030SR80)
- CHICAGO VALVES AND CONTROLS Actuated 2", Butterfly Valve, Wafer, Ductile Iron Body, DA (P55W2612020DA80)
- CHICAGO VALVES AND CONTROLS 5", Butterfly Valve, Wafer, Ductile Iron Body (55W2611050)
- CHICAGO VALVES AND CONTROLS Actuated 8", Butterfly Valve, Lug, Ductile Iron Body, SR (P55L2612080SR80)
- CHICAGO VALVES AND CONTROLS Actuated 2", Butterfly Valve, Lug, Ductile Iron Body, SR (P55L2612020SR80)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-2.5-316-VITON)
- Chicago Valves And Controls Butterfly Valves