Shop All Globe Valves
Chicago Valves And Controls
1", Stainless Steel Class 800 Globe Valve, FNPT
Mfr # 386TE010
Zoro # G9159819
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Pipe Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 386TE010
- Zoro # G9159819
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size | 1" |
Details
Connection Type | FNPT |
Description
Globe Valve, Pipe Size - Valves 1 In., Connection Type - Valves FNPT x FNPT, Shape - Globe Valves Tee, Body Material - Valves 316L Stainless Steel, Media - Valves Air, Fluid, Gas, Oil, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Air Pressure 860 psig @ 850 Degress F, Max. Fluid Pressure - Valves 1600 psi, Inlet to Outlet Length - Valves 3-15/16 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Romax Tt Basic Includingplumbing 4 Jaw Set (1000002228)
- BK RESOURCES Splash Mount Faucet Mounting Kit (BK-SMMK-90)
- ZORO SELECT 1/8" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA15)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 2 in Pipe Size (808-020)
- CHICAGO VALVES AND CONTROLS 3/4", Forged Steel Class 800 Globe Valve, SW (384SW006)
- CHICAGO VALVES AND CONTROLS 1/2", Forged Steel Class 800 Globe Valve, FNPT (384TE005)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel 200 WOG Threaded Globe Valve (3266SW015)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel 200 WOG Threaded Globe Valve (3266SW020)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 800 Globe Valve, FNPT (386TE020)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Globe Valve, SW (384SW010)
- EDWARD VALVE Univalve Manual 2680 Steel Socket Weld 1/2In Globe Valve (D66224F22)
- Chicago Valves And Controls Valves