Shop All Ball Valves
Chicago Valves And Controls
1", Full Port Flanged Carbon Steel Ball Valve Inline
Mfr # 8246RTM1010
Zoro # G9160631
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 8246RTM1010
- Zoro # G9160631
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material WCB Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 1 In., Connection Type Flanged x Flanged, Full Port, Max. Pressure 285 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 304 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 10 ft Non-Threaded PVC Pipe Sch 40 (788VR5)
- NIBCO 1/2" NOM FTG x 1/2" FNPT Copper Adapter (C6032 1/2)
- JOHN GUEST Push-to-Connect, Threaded Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI011603S-PK10)
- B & K CAPS GALV 2"" (511-408BG)
- CHICAGO VALVES AND CONTROLS 1", 3 Piece Threaded Carbon Steel Ball Valve Inline (794466RMMTE010)
- CHICAGO VALVES AND CONTROLS 3/4", 3Pc, Socket Weld Crbn Stl Ball Valve Inline, API 607 FIRESAFE (FS794466XGGSW006)
- CHICAGO VALVES AND CONTROLS 1/4", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R002)
- CHICAGO VALVES AND CONTROLS 2", FNPT Unibody Stainless Steel Ball Valve (1266R020)
- CHICAGO VALVES AND CONTROLS 2", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R020)
- CHICAGO VALVES AND CONTROLS 1/4", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE002)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP8VME8)
- Chicago Valves And Controls Ball Valves