Shop All Check Valves
Chicago Valves And Controls
1", Forged Steel Class 800 Swing Check Valve, SW
Mfr # 484SW010
Zoro # G9156888
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 484SW010
- Zoro # G9156888
- Country of Origin China
- Category Check Valves
Details
Material | Forged Steel |
Description
Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Carbon Steel, Pipe or Tube Size - Check Valves 1 In., Connection Type - Check Valves Socket x Socket, Mounting Orientation - Check Valves Horizontal, Seal Material - Check Valves 304 Stainless Steel, Graphite, Max. Temp. - Valves 800 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 1975 psi @ 100 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Reducing Tee, 2 x 2 x 1 in, Schedule 40 (401249BC)
- KOHLER 1259-RA-0, 72" L, 36" W, Acrylic (1259-RA-0)
- ZORO SELECT 1-1/2" FSW 304/304L SS Tee (3001300212)
- FLEXTRON Gas Line Hose 3/8'' O.D. x 36'' Length 1/2" x 3/8" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-36E)
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Piston Check Valve, FNPT (P484TE020)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel 200 WOG Socket Weld Swing Check Valve (4266SW020)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel 200 WOG Threaded Swing Check Valve (4266TE010)
- CHICAGO VALVES AND CONTROLS 12", Stainless Steel Class 150 Flanged Swing Check Valve (41611120)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Piston Check Valve, FNPT (P484TE010)
- CHICAGO VALVES AND CONTROLS 1-1/2", Forged Steel Class 800 Swing Check Valve, FNPT (484TE015)
- PLAST-O-MATIC 3" FNPT PVC Disc Check Valve (CKS300VT-NC-PV)
- Chicago Valves And Controls Valves