Shop All Check Valves
Chicago Valves And Controls
1", Forged Steel Class 800 Piston Check Valve, FNPT
Mfr # P484TE010
Zoro # G9158699
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # P484TE010
- Zoro # G9158699
- Country of Origin China
- Category Check Valves
Details
Material | Forged Steel |
Description
Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Carbon Steel, Pipe or Tube Size - Check Valves 1 In., Connection Type - Check Valves FNPT x FNPT, Mounting Orientation - Check Valves Horizontal, Seal Material - Check Valves 304 Stainless Steel, Graphite, Max. Temp. - Valves 800 Degrees F, Min. Temp. - Valves 20 Degrees F, Max. Water Pressure - Valves 1975 psi @ 100 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bancroft Rite-Temp Valve Trim With (TS10584-4-CP)
- PARKER 3/8" BSPP 316 SS Hollow Hex Plug (VSTI3/8ED71)
- APG 5" Aluminum Part C (3U50CAL)
- LEGRIS Female x Male Branch Tee, 2 in L (0916 00 13)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Piston Check Valve, SW (P484SW010)
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Piston Check Valve, FNPT (P484TE020)
- CHICAGO VALVES AND CONTROLS 3", Stainless Steel Class 150 Flanged Swing Check Valve (41611030)
- CHICAGO VALVES AND CONTROLS 4", Cast Steel Class 150 Flanged Swing Check Valve (41411040)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel 200 WOG Threaded Swing Check Valve (4266TE020)
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Swing Check Valve, FNPT (484TE020)
- STRATAFLO PRODUCTS INC. 1-1/4" FNPT No-Lead Brass Check Valve with Buna-S Rubber Poppet (F300-125)
- Chicago Valves And Controls Valves