Shop All Globe Valves
Chicago Valves And Controls
1", Forged Steel Class 800 Globe Valve, FNPT
Mfr # 384TE010
Zoro # G9156459
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Valves Forged Steel
- Connection Type FNPT
- Pipe Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 384TE010
- Zoro # G9156459
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size | 1" |
Details
Body Material - Valves | Forged Steel |
Connection Type | FNPT |
Description
Globe Valve, Pipe Size - Valves 1 In., Connection Type - Valves FNPT x FNPT, Shape - Globe Valves Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Oil, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1000 Degrees F, Max. Air Pressure 1100 psig @ 800 Degrees F, Max. Fluid Pressure - Valves 1975 psi, Max. Steam Pressure - Valves 720 psi WSP, Inlet to Outlet Length - Valves 3-15/16 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 45 deg, 3/8", 150,316, Thrd Heavy (4381034620)
- KOHLER Washer, Tank Bolt (1086531)
- ZORO SELECT 3" Clamp T304 SS Roll-On Ferrule (EG14R3.0)
- BRADLEY 36 in "H x 72 in "W, Framed, Mirror, Glass (781-072360)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel Class 150 Flanged Globe Valve (31611015)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel 200 WOG Threaded Globe Valve (3266SW006)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel 200 WOG Threaded Globe Valve (3266SW015)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel Class 800 Globe Valve, FNPT (386TE005)
- CHICAGO VALVES AND CONTROLS 1-1/2", Forged Steel Class 800 Globe Valve, FNPT (384TE015)
- CHICAGO VALVES AND CONTROLS 1/2", Forged Steel Class 800 Globe Valve, SW (384SW005)
- INVENSYS WITH ACTUATOR PNEUMATIC BRONZE THREADED 1-1/4IN NPT GLOBE VALVE (VK-7213-301-4-9)
- Chicago Valves And Controls Globe Valves