Shop All Ball Valves
Chicago Valves And Controls
1", FNPT Unibody Stainless Steel Ball Valve
Mfr # 1266R010
Zoro # G9159356
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Valves And Controls
- MFR # 1266R010
- Zoro # G9159356
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material 316 Stainless Steel- ASTM A351 CF8M, Body Style Inline, 1-Piece, Pipe Size 1 In., Connection Type Female Threaded x Female Threaded, Reduced Port, Max. Pressure 1,000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Seal Material PTFE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Replacement Shower Diverter Stem For Sayco Valves, 4-1/2 in. Length Single Pack (MP58035)
- BREEZE T-Bolt, Spring, 2.63", Zinc Bolt, PK10 (B9226-0263 B)
- SANTEEN 32 Oz. S-T Liquid Drain Opener (0200)
- SHARKBITE SharkBite 4791810 0.5 x Push x 0.5 in. Push End Stop (4791810)
- CHICAGO VALVES AND CONTROLS 6", Full Port Flanged Carbon Steel Ball Valve Inline (8246RTM1060)
- CHICAGO VALVES AND CONTROLS 2 1000 WOG Manual Stainless Steel, Cavityfilled TriClamp Ball Valve (3666TMCE020)
- CHICAGO VALVES AND CONTROLS 3/8", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE004)
- CHICAGO VALVES AND CONTROLS 2", FNPT Unibody Stainless Steel Ball Valve (1266R020)
- CHICAGO VALVES AND CONTROLS 1/4", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE002)
- CHICAGO VALVES AND CONTROLS 3/4", 3Pc, Socket Weld Crbn Stl Ball Valve Inline, API 607 FIRESAFE (FS794466XGGSW006)
- KECKLEY 1-1/4" FNPT Carbon Steel Ball Valve Inline (BVM3THRCSRGSL-125)
- Chicago Valves And Controls Ball Valves