Shop All Ball Valves
Chicago Valves And Controls
1", FNPT Stainless Steel Ball Valve 3-Way T-Port
Mfr # 1666RT010
Zoro # G9158881
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 1666RT010
- Zoro # G9158881
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material 316 Stainless Steel, Body Style 3-Way Inline, Pipe Size 1 In., Connection Type Female Threaded x Female Threaded x Female Threaded, Standard Port, Max. Pressure 1,000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, T-Port, Seat Material RTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3", CPVC/EPDM, FPT x FPT (BFA2030TES)
- BECK 1" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331027003)
- APOLLO BY TMG 1 in. x 1 in. PVC Slide Repair Coupling (PVCC1SL)
- JONES STEPHENS Ceramic Stem F/Jado Cold (C07687)
- CHICAGO VALVES AND CONTROLS 1", 3 Piece Threaded Carbon Steel Ball Valve Inline (794466RMMTE010)
- CHICAGO VALVES AND CONTROLS 1/2", 3 Piece Socket Weld Stainless Steel Ball Valve Inline (796666RMMSW005)
- CHICAGO VALVES AND CONTROLS 3", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R030)
- CHICAGO VALVES AND CONTROLS 3 1000 WOG Manual Stainless Steel TriClamp Ball Valve (3666MMCE030)
- CHICAGO VALVES AND CONTROLS 1-1/2", 3 Piece Socket Weld Carbon Steel Ball Valve Inline (794466RMMSW015)
- CHICAGO VALVES AND CONTROLS 3/4", FNPT 3600 WOG (Class 1500) SS Ball Valve, API 607 FIRESAFE (FS2766PTE006)
- CHICAGO VALVES AND CONTROLS 212 600 WOG Manual Stainless Steel Cavityfilled TriClamp Ball Valve (3666TMCE025)
- Chicago Valves And Controls Ball Valves