Shop All Ball Valves
Chicago Valves And Controls
1", FNPT Full Port Brass Ball Valve
Mfr # 1111TTE010
Zoro # G9157387
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 1111TTE010
- Zoro # G9157387
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material Brass C37700, Body Style Inline, 2-Piece, Pipe Size 1 In., Connection Type Female Threaded x Female Threaded, Max. Pressure 600 CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Plated Steel, Brass Material 316 Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Bronze Street Elbow, No Lead, 1/2", 90 deg. (B74024LF)
- DIXON Coupler, 3 x 3 In, 125 psi, Forged Brass (G300-D-BR)
- ILC Replacement for Whirlpool W10295370a Filter, PK 2 (W10295370A)
- DYNAQUIP CONTROLS 3/4" FNPT Carbon Steel Ball Valve Inline (VAE2.A0 3/4)
- CHICAGO VALVES AND CONTROLS Actuated 1", 2 Piece SS 1,000 WOG Thrded Ball Valve, SR (P2566R010SR60)
- CHICAGO VALVES AND CONTROLS 1/4", FNPT 6000 WOG (Class 2500) SS Ball Valve, API 607 FIRESAFE (FS2966DTE002)
- CHICAGO VALVES AND CONTROLS 3/4", FNPT 3600 WOG (Class 1500) SS Ball Valve, API 607 FIRESAFE (FS2766PTE006)
- CHICAGO VALVES AND CONTROLS 3/4", FNPT Unibody Stainless Steel Ball Valve (1266R006)
- CHICAGO VALVES AND CONTROLS 6", Full Port Flanged Carbon Steel Ball Valve Inline (8246RTM1060)
- CHICAGO VALVES AND CONTROLS 3", Full Port Flanged Stainless Steel Ball Valve Inline (8266RTM1030)
- BONOMI Electronic Ball Valve, 1" Pipe, 120VAC (8E864LF-003-1)
- Chicago Valves And Controls Ball Valves