Shop All Ball Valves
Chicago Valves And Controls
1", 3 Piece Threaded Carbon Steel Ball Valve Inline
Mfr # 794466RMMTE010
Zoro # G9158227
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 794466RMMTE010
- Zoro # G9158227
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Description
Ball Valve, Body Material WCB Carbon Steel, Body Style Inline, 3-Piece, Pipe Size 1 In., Connection Type Female Threaded x Female Threaded, Full Port, Max. Pressure 1975 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material TFM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE 1 In. FIP Forged Brass Full Port Ball Valve (107-405NL)
- JOMAR VALVE 2-1/2" PVC Sched 80 True Union Valve (T-703)
- EVERFLOW 3/8" Flare x 3/4" MIP Reducing Adapter Pipe Fitting; Brass (F48R-3834)
- ZORO SELECT Socket x Socket x Socket Cast Iron Upright Wye (221648)
- CHICAGO VALVES AND CONTROLS 3/4", FNPT Full Port Stainless Steel Seal Weld Ball Valve (N2666R006)
- CHICAGO VALVES AND CONTROLS 1", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R010)
- CHICAGO VALVES AND CONTROLS 2", FNPT Full Port Stainless Steel Seal Weld Ball Valve (N2666R020)
- CHICAGO VALVES AND CONTROLS 2", FNPT Stainless Steel Ball Valve 3-Way L-Port (1666RL020)
- CHICAGO VALVES AND CONTROLS 2 Double Acting Air Acutated 1000 WOG Sanitary Ball Valve (P3666MMCE020DA80)
- CHICAGO VALVES AND CONTROLS 3", FNPT Full Port Brass Ball Valve (1111TTE030)
- APOLLO VALVES 1" FNPT Stainless Steel Fire Safe Ball Valve Inline (86B10524)
- Chicago Valves And Controls Ball Valves